Features:
- General purpose protection for hot wire contacts
- Features anti-stick properties
- For use with heat sealing machines, ironing and pressing equipment
- 1 roll per case
Weights & Dimensions
| Length | 36 yd |
| Width | 3/4 in |
| Thickness | 3 mil |
Product Details
| Type | Cloth Tape |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Industrial Glass Cloth Tape |
| Color | Brown |
| Series | T964213 |
| Manufacturers Part Number | T964213 |
| Brand | Box Partners |