Glow NYC - Final Exit Forward Right Side
Write a Review
|
Questions & Answers (0)
Product Description
GLO-BRITE® EXIT SIGNS
Final Exit Signs -- Forward/Right - Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.
Final Exit Signs -- Forward/Right - Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 11 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Final Exit |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Description | Final Exit Forward Right Side |
| Manufacturers Part Number | 50R-3SN-R |
| Brand | Accuform |