Glow Tape - 1"X100'
Write a Review
|
Questions & Answers (0)
Product Description
GLOW TAPES
Glo Brite® Flexible Tape Black - 1"x100'
Attaches to door frames, handrails and exit push bars to identify hazards in a blackout. Features high tack pressure adhesive surface. Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face material. Exceeds minimum compliance requirements for brightness,, toxicity, radioactivity and flame spread. MEA approved and compliant with the requirements of New York City Law #26. Tapes absorb and store energy from ambient light to be immediately visible in sudden black out conditions. Provides an illumination duration time of 24+ hours with a 5 minute recharge time.
Glo Brite® Flexible Tape Black - 1"x100'
Attaches to door frames, handrails and exit push bars to identify hazards in a blackout. Features high tack pressure adhesive surface. Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face material. Exceeds minimum compliance requirements for brightness,, toxicity, radioactivity and flame spread. MEA approved and compliant with the requirements of New York City Law #26. Tapes absorb and store energy from ambient light to be immediately visible in sudden black out conditions. Provides an illumination duration time of 24+ hours with a 5 minute recharge time.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 1 in |
| Thickness | 20 mil |
Product Details
| Type | Glow Safety Tape |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Glow Tape |
| Color | Yellow/Black |
| Manufacturers Part Number | 50F-1STP |
| Pattern | Striped |
| Brand | Accuform |