Safety Glow Photoluminescent Tape, Exit Left, 1"W x 30'L Roll, GT130EXL
Write a Review
|
Questions & Answers (0)
Product Description
Protect workers during blackouts and evacuations. Glow-in-the-Dark Tapes will GLOW 6+ hours. Safety Glow Photoluminescent Tape comes with an aggressive permanent pressure sensitive adhesive that will adhere to most any clean, dry surface. Tape absorbs any ambient or UV light source, then releases this stored energy in darkness.
PRICE
$59.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 1 in |
| Weight | 0.3 lbs |
| Thickness | 16 mil |
Product Details
| Type | Glow Safety Tape |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Glow Tape With Directional Indicator |
| Color | Pale Green |
| Manufacturers Part Number | GT130EXL |
| Pattern | Arrow |
| Brand | Incom Manufacturing |