Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305976

MPN #: 20993

Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Lime, S/M

Product Description
GloWear® 8205Z Class 2 Super Econo Vest , Lime, S/M

Class 2 Super Econo Vest: Mesh fabric, Zipper closure, no pockets.
  • A super value!
  • ANSI-certified polyester mesh (3.3 oz.)
  • Zipper closure
  • 2 Level 2 ANSI-certified tape
  • Lime, Orange


PRICE
$8.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
8.90
Buy 7+ units
8.50Save $0.40 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeZipper
MaterialPolyester Mesh
Package Quantity1
DescriptionGloWear® 8205Z Class 2 Super Econo Vest
ColorLime Green
Manufacturers Part Number20993
BrandErgodyne