Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Orange, 2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
Class 2 Super Econo Vest: Mesh fabric, Zipper super value!ANSI-certified polyester mesh (3.3 oz.) Zipper closure 2 Level 2 ANSI-certified tape Lime, Orange
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | GloWear® 8205Z Class 2 Super Econo Vest |
| Color | Orange |
| Manufacturers Part Number | 20987 |
| Brand | Ergodyne |