Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113069

MPN #: 24546

Ergodyne GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 2XL, Lime

Product Description
The GloWear 8215BA-S Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 3.3oz polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket and single mic tab. A hook & loop closure makes for easy on and off.

SINGLE SIZING

This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests (*tip: for best single-size fit, select one size down from your normal T-shirt size). The 8215BA Breakaway Hi-Vis Safety Vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets.

This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Features:
  • HIGH VISIBILITY COMPLIANCE – ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility
  • BREAKAWAY HOOK & LOOP – On shoulders and sides for safety around snag hazards and moving parts
  • LIGHTWEIGHT BREATHABILITY – 3.3oz polyester mesh
  • EASY ON & OFF – Hook & loop closure
  • LOWER INTERIOR POCKET – For storage of pens, notepads, etc.
  • MIC TAB – For convenient radio access
  • SINGLE SIZING – Allows workers to order their exact size for optimal fit (*tip: select one size down from your normal T-shirt size)
  • MACHINE WASHABLE


PRICE
$10.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Size2XL
Fits Chest Size50-54 in

Product Details

TypeBreakaway Vest
ClassANSI Class 2, Type R
ColorLime Green
Number of Pockets1
SeriesGloWear
Closure TypeHook and loop
MaterialPolyester Mesh
DescriptionGloWear® 8215BA-S Breakaway Mesh Hi-Vis Safety Vest
Package Quantity1
BrandErgodyne

Compliance & Certifications

CertificationsANSI 107