Features:
- ANSI-compliant polyester mesh (3.3oz)
- Hook and loop closure
- Hook & loop breakaway on shoulders and sides
- 2" ANSI-compliant reflective
- Pockets: One inside; one outer clear ID badge holder with pocket behind it
Weights & Dimensions
| Weight | 0.8 lbs |
| Size | 2XL/3XL |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 2 |
| Closure Type | Hook & Loop |
| Material | Polyester |
| Description | Breakaway Mesh Vest with ID Holder |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 21087 |
| Primary Use | Breakaway, High Visibility, Reflective Protection |
| Brand | GloWear by Ergodyne |
Compliance & Certifications
| Certifications | ANSI 107 Type R, Class 2 |