Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135796

MPN #: 21523

Ergodyne® GloWear® 8217BA Breakaway Mesh Vest, Class 2, S/M, Lime

Product Description
The GloWear 8217BA Class 2 Hi-Vis 5-Point Breakaway Safety Vest is built with durable yet breathable ANSI/ISEA compliant polyester mesh and a 5-point breakaway design, for maximum visibility and protection against being caught in moving industrial equipment. This 5-point breakaway vest (shoulders, sides and front) is designed to harmlessly break away from the body in the event of mechanical entanglement. The rugged, durable 100% polyester offers resistance in tough working conditions with the strength to support extra weight in the cargo pockets. This high visibility safety vest has a total of three strategically placed pockets. The open-top pocket on the lower right exterior is designed to carry tools, gloves, notebooks, etc. Two interior pockets, one upper left, flap open-top, and one lower left pocket, are great for field books, tape, pencils, cell phones, etc. Other features include an upper left mic tab, which can also be used to hold safety glasses/sunglasses or pens, and 2" ANSI-compliant reflective tape for maximum visibility both day and night. This reflective safety vest is ideal for flaggers, airport baggage handlers and ground crew, road construction workers, forestry workers, high-volume parking attendants, toll-gate personnel, utility workers, shipyard workers, municipalities workers, and anywhere high-visibility clothing and apparel is necessary.

Features:
  • TEST & APPROVED – Meets ANSI/ISEA 107-2020 Type R Class 2 standard
  • DURABLE & BREATHABLE – ANSI compliant Polyester mesh (3.3 oz./112 gsm)
  • BREAKAWAY DESIGN – Increased safety around snag hazards thanks to the 5-point breakaway design
  • COMFORTABLE FIT – Lowered shoulder breakaway to avoid irritation
  • MORE VISIBILITY – ANSI compliant 2" wide reflective tape
  • MORE STORAGE – 3 easy access pockets:1 exterior lower right open-top pocket
  • 1 interior lower left open-top pocket
  • 1 interior upper left open-top pocket
  • Webbing tab on upper left chest for mic, glasses or pen storage
  • EASY ON/OFF – Front hook and loop closure
  • Machine Washable


PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
SizeS/M

Product Details

TypeBreakaway Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets3
Closure TypeHook & Loop
MaterialPolyester
DescriptionBreakaway Mesh Vest
Package Quantity1
GenderUnisex
Manufacturers Part Number21523
Primary UseBreakaway, High Visibility, Reflective Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2