Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135427

MPN #: 25435

Ergodyne® GloWear® 8376K Lightweight Hi-Vis Rain Suit, Class 3, Polyester, XL, Lime

Product Description
The GloWear® 8376K Lightweight Hi-Vis Rain Suit Kit includes the 8366 Rain Jacket and 8916 Rain Pants for protection in wet conditions while maintaining high visibility compliance. The fully waterproof jacket and pants are constructed of rugged 150D polyester oxford with a PU coating and fully taped seams to keep workers dry. Compliant to ANSI/ISEA 107 Type R, Class 3 with reflective tape for enhanced low-light visibility. This lightweight reflective rain suit easily fits over workwear without sacrificing mobility, with an elastic waistband for comfort and snap cuffs on the pants for easy on/off over boots. Fully taped seams are bonded to keep water from sneaking in, while a vented cape-back on the jacket allows heat and moisture to escape for added breathability. An attached drawstring hood can be stowed away when not needed. The ANSI/ISEA 107-compliant high visibility polyester fabric and 2" reflective tape keeps workers highly visible at night or in low light conditions. The jacket is compliant to ANSI/ISEA 107 Type R Class 3 and the pants meet ANSI 107 Supplemental Class E Standards. When worn together, the entire suit meets ANSI/ISEA 107 Type R, Class 3. This lightweight waterproof rain suit is ideal for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.

Features:
  • WATERPROOF – Lightweight 150-denier polyester oxford with PU coating
  • FULLY TAPED SEAMS – Taped and bonded seams lock out water
  • JACKET POCKETS – 2 lower-front pockets with snap flaps, a cell phone chest pocket & a clear ID holder
  • STORM FLAP – Storm flap and snap buttons prevent water from leaking through a zipper closure
  • TUCK-AWAY HOOD – Concealed hood with drawstring can be stowed away when not needed
  • BREATHABLE – Vented back cape on jacket
  • ADJUSTABLE – Hook & loop jacket cuffs and snap cuffs on pant legs keep wind out and make for easy/on off, elastic waist makes for comfortable wear over base layers
  • HIGH VISIBILITY – Bright fluorescent with 2" reflective tape keeps workers safe and seen
  • TESTED & APPROVED – ANSI/ISEA 107-2015 Type R, Class 3 certified, Supplemental Class E and 3rd Party Certified
  • 2 COLORS – Available in Lime or Orange
  • MACHINE WASHABLE


PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeHigh Visibility Rain Suit
Reflective TapeSewn On, Solid
ClassANSI Class 3
ColorGreen
ClosureSnap/Button, Zipper
StyleGloWear®
Closure TypeZipper
MaterialPolyester
Package Quantity1
GenderUnisex
Manufacturers Part Number25435
WaterproofYes
Primary UseHigh Visibility, Reflective, Waterproof
BrandGloWear by Ergodyne