Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135300

MPN #: 25597

Ergodyne® GloWear® 8381 Hi-Vis 4-in-1 Winter Bomber Jacket, 3XL, Lime

Product Description
The GloWear® 8381 is a Type R Class 3, 4-in-1 Hi-Vis Winter Bomber Jacket that can be worn multiple ways for ultimate adaptability in changing weather. Zip out the liner to wear it alone as a lightweight fleece jacket, zip off liner sleeves for wear as a vest, wear the shell on its own as a lightweight weatherproof layer or leave the liner zipped in to wear as a warm winter work jacket.

Ultra-warm 280g fleece traps heat for warmth in extreme cold, while a weatherproof 300D performance polyester shell with PU coating resists water and wind without compromising comfort or breathability. A storm flap covers the front zipper closure for added protection. Depending on weather or style preference, the detachable drawstring hood can be clipped on or removed. Hook & loop straps along the wrist cuffs adjust for a secure fit that keeps cold out. Built for long-lasting durability, this hi-vis jacket features a ripstop shell and dirt-hiding black panels.

Features:
  • WEATHERPROOF – Windproof and water-resistant 300D performance ripstop polyester shell with PU coating protects from the elements without compromising comfort or breathability
  • THERMAL INSULATION – 280g fleece body and quilted insulated sleeves for low bulk warmth in extreme cold
  • MULTIPLE WAYS TO WEAR – Zip out liner for lightweight fleece jacket, zip off liner sleeves for fleece vest, wear shell alone as lightweight weatherproof jacket or zip in liner for a warm winter jacket
  • HIGH VISIBILITY – ANSI/ISEA 107, Type R Class 3 compliant with 2" reflective tape for low-light visibility
  • BUILT TO LAST – Durable ripstop shell and dirt-hiding black panels for long lasting wear
  • EASY ON & OFF – Zipper closure with storm flap for added protection from the elements
  • DETACHABLE HOOD – Drawstring hood can be added or removed depending on weather or style preference
  • POCKETS – 1 exterior zipper chest pocket, 1 combination cell phone chest pocket/clear ID badge holder, 1 dual slot pen pocket on arm and 1 large exterior zipper pocket large enough for an iPad or tablet
  • DUAL MIC TABS – For convenient radio access
  • MACHINE WASHABLE


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Size3XL

Product Details

TypeThermal Bomber
ClassANSI Class 3
ColorGreen
Number of Pockets4
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
StyleBomber
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Package Quantity1
GenderUnisex
Manufacturers Part Number25597
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107, Type R Class 3