Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135353

MPN #: 25378

Ergodyne® GloWear® 8386 Hi-Vis Shell Jacket, 4XL, Lime

Product Description
The GloWear® 8386 Hi-Vis Shell Jacket is designed with wind-resistant and waterproof materials (100% polyester with a PU coating) and fully taped seams for reliable protection from the elements. Lined with breathable polyester mesh, this performance jacket is designed for all-day comfort in cool environments.

Black panels on the front and wrists of the jacket hide dirt, dust and sweat. Adjustable hook & loop cuffs seal out cold and allow for comfortable wear with gloves. An attached drawstring hood can be stowed away when not needed. A zippered closure with storm flap and snap buttons makes for easy on and off.

Features:
  • WEATHER-RESISTANT - Wind-resistant and waterproof polyester with PU coating for protection from the elements
  • FULLY TAPED SEAMS - Taped and bonded seams lock out water
  • LIGHTWEIGHT & BREATHABLE - Polyester mesh lining allows airflow for all-day comfort
  • HIGH VISIBILITY - Bright fluorescent with 2" reflective tape for low-light and night-time visibility
  • ADJUSTABLE - Hook & loop cuffs, inset hood with drawstring/stoppers and long tail for a custom fit that keeps cold out
  • STORM FLAP - Storm flap and snap buttons prevent water from leaking through the zipper
  • BLACK PANELING - Hides dirt, dust and sweat for long-lasting wear
  • EXTERIOR POCKETS - 1 zippered cell phone chest pocket, 1 hook & loop chest pocket and 2 lower front snap pockets
  • LAYERING OPTION – Easily zip in the compatible GloWear 8287 High Visibility Jacket to create a warm 4-in-1 winter jacket
  • LONG LENGTH - For extended coverage and protection
  • ID BADGE HOLDER - Clear pocket on chest to hold ID badge
  • MIC TABS - Dual mic tabs for clipping radios
  • YKK ZIPPER - For easy on/off
  • TESTED & APPROVED - ANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified
  • CUSTOM LOGO'ING AVAILABLE - Customize with your company's logo
  • COLOR OPTIONS - Hi-Vis Lime and Hi-Vis Orange
  • MACHINE WASHABLE


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Size4XL

Product Details

TypeThermal
ClassANSI Class 3
ColorGreen
Number of Pockets4
ProtectionHigh Visibility, Reflective, Waterproof, Wind Resistant
Style8386
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
GenderUnisex
Package Quantity1
Manufacturers Part Number25378
WaterproofYes
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2015 Type R Class 3 and 3rd Party Certified