Graham Medical® Patient Bib, 13-1/2" x 18", 2 Ply Tissue/Poly, Blue, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
High level of comfort, protection. 2-Ply tissue/poly offer softness and poly offers fluid resistance.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 13-1/2 in |
| Size | 18"L x 13-1/2"W |
Product Details
| Plys | 2 Ply Tissue/Poly |
| Material | Polyethylene |
| Package Quantity | 500 |
| Color | Blue |
| Brand | Graham Medical |