- Mostly used with EP-96-ST and SP-96-BL 2mm
- Ideal for leveling uneven flooring
- Quick and easy installation
- Rubber foot for anti-slip
- A Flexpipe product
80/20® Pipe Series Adjustable Non-Slip Outer Foot, Steel, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$4.21
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Type | Outer Foot |
| Finish Type | Zinc |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | AF-TLEV |
| Brand | 80/20 Inc |