Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :T9FB2683354

MPN #: 24N158M84

J.W. Winco GN343.2 Steel Leveling Feet, Threaded Stud, 2.36" Base Dia, M24 x 3.0 Thread, 6.22"L Stud

Product Description
GN 343.2 steel leveling feet feature a threaded stud and are designed to handle high static loads. The static load capacity of GN 343.2 leveling feet results from the permissible load capacity of the threaded stud (property class 5.8). Leveling feet are without cap. Leveling foot base length inches is 1.42" and static load kilonewtons are 95.

PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity21357 lbs
Stud Length6.22 in
ThreadM24 x 3.0 in
Nut Size0.94"
Unit of MeasurementInch (Imperial)
Base Diameter2.36 in

Product Details

ColorSilver
SeriesGN343.2
Country of OriginImport
FinishZinc Plated
MaterialSteel
DescriptionLeveling Feet Without Cap
Package Quantity1
Manufacturers Part Number24N158M84
BrandJ.W. Winco