Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB2333654

MPN #: GG-13715

GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715 - Lighted End

Product Description
The GoGreen Power 16/3 15ft extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs and a lighted green end to show power is flowing. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.

PRICE
$15.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
15.25
Buy 5 units - 9 units
14.75Save $0.50 (3%)
Buy 10+ units
14.25Save $1.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4.2 in
Height1.25 in
Weight1 lbs
Cord Length15 ft
Gauge16 ga

Product Details

Cord JacketSJTW
ColorOrange
Amperage13 A
Package Quantity1
Number of Conductors3
Manufacturers Part NumberGG-13715
Number of Receptacles1
BrandGoGreen Power