GoGreen Power 16/3 SJTW 80ft Heavy Duty Extension Cord, GG-13780GN - Green
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 16/3 80ft extension cord is designed to withstand the toughest elements. Manufactured using SJTW allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs making it the perfect extension cord for your job. The 16/3 cord is rated at 13 AMPs to deliver the maximum amount of power. To meet industry standards, cord is ETL approved and certified.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6.3 in |
| Height | 2.56 in |
| Weight | 6 lbs |
| Cord Length | 80 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Green |
| Amperage | 13 A |
| Description | 16/3 SJTW 80' Heavy Duty Extension Cord |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-13780GN |
| Number of Receptacles | 1 |
| Brand | GoGreen Power |