GoGreen Power, GG-13750BK, 50 Ft Extension Cord - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 50' 16/3 SJT W-A extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is black and is great for your car, garage, office and kitchen. ETL Listed
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Height | 2-1/4 in |
| Weight | 4 lbs |
| Cord Length | 50 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Black |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Wattage | 1625 W |
| Description | 16/3 SJTW-A 50' Extension Cord - Black |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-13750BK |
| Number of Outlets | 1 |
| Conductors | 3 |
| Number of Receptacles | 1 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |