The GoGreen Power 50' 14/3 3-outlet extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Turn 1 outlet into 3 outlets to accommodate your needs. Great for use around your garage and with other electrical devices. Plug illuminates to show when power is on.
GoGreen Power, 14/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15150, Lighted End
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Height | 2.25 in |
| Weight | 5 lbs |
| Cord Length | 50 ft |
| Gauge | 14 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Orange |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Description | GoGreen Power, GG-15150, 14/3 50' 3-Outlet Heavy Duty Extension Cord - Lighted E |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-15150 |
| Number of Outlets | 3 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |