GoGreen Power, GG-24812-3, 12 Ft Household Extension Cord - Brown 3PK
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 12' household extension cord is great for indoor use in the office and at home. Cord is industry approved and is ETL Listed.
PRICE
$14.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3 in |
| Height | 1-1/4 in |
| Weight | 5/8 lbs |
| Cord Length | 12 ft |
| Gauge | 16 ga |
Product Details
| Color | Brown |
| Amperage | 13 A |
| Voltage Rating | 125 V |
| Wattage | 1625 W |
| Description | 16/2, 12' Household Extension Cord - Brown |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-24812 |
| Number of Outlets | 3 |
| Conductors | 2 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |