GoGreen Power 18/2 SJTW 18ft 3-Outlet Outdoor Power Stake, GG-36004 - Green
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 3 outlet outdoor power stake is the perfect add on for your outdoor electrical needs. Manufactured using a 18' 16/3 SJTW cord allows to resist moisture, abrasion and prolonged exposure to sunlight. Each outlet has it's own weather proofing cover to allow for closure when not being used. Power stake comes with an extensive ground stake so item can be held sturdy in the ground. Additionally, unit is rated 13 amp to allow for maximum power.
PRICE
$24.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.75 in |
| Width | 2.25 in |
| Height | 8 in |
| Weight | 1 lbs |
| Cord Length | 18 ft |
| Gauge | 18 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Green |
| Amperage | 13 A |
| Description | 18/2 SJTW 18' 3-Outlet Outdoor Power Stake |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-36004 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |