GoGreen Power, GG-27204, Range Cord 4 ft
The Power By GoGreen 4' 4 wire Range cord fits most free standing electric ranges. It features a molded-on right angle plug to help keep the cord from bending.
Model # :WBB1913392
MPN #: GG-27204
GoGreen Power, GG-27204, Range Cord Black - 4 Ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 5 in |
| Height | 1 in |
| Weight | 2-5/8 lbs |
| Cord Length | 4 ft |
| Gauge | 6 ga |
Product Details
| Cord Jacket | SRDT |
| Color | Black |
| Amperage | 50 A |
| For Use With | Range |
| Voltage Rating | 125 V |
| Description | 4' 4 wire - Range Cord - 50 amp |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-27204 |
Warranty
| Warranty | 1 year |