CEP offers the broadest range of temporary power cords. We have the ability to assemble these power cords with any configuration of wiring device, size and length of cord. The power cords are used as transition cords from your primary power source (such as: transformer, generator, facility power) into our Single Phase and 3-Phase Power Distribution Units. The cords can also be personalized with your name and logo through our custom cord labeling procedure. These cords and adapters are widely used with small generators with 20A or 30A 125/250V Twist Lock Receptacles.
Model # :WR501848
MPN #: 6415
CEP 6415, 50′ 10/4, SOW, Rubber Extension Cord, 30A, 125/250V, NEMA L14-30P to L14-30R
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Weight | 19.4 lbs |
| Cord Length | 50 ft |
| Gauge | 10/4 ga |
Product Details
| Cord Jacket | SOW |
| Color | Black |
| Amperage | 30 A |
| Operating Environment | -40 Degrees to 194 Degrees °F |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 6415 |
Compliance & Certifications
| NEMA Connector Number | L14-30R |
| Certifications | cUL |