High-capacity 1250 mL GOJO ADX-12 dispenser is ideal for high-traffic areas. Large sight window, skylight, and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser. Fully ADA compliant. Controlled Collapse refill bottles hold their shape as they empty for a more attractive overall appearance. Removable pump makes recycling easy. SANITARY SEALED refills are made durable.
GOJO® ADX-12™ Dispenser - 8888-06, Case of 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4 in |
| Height | 11-3/4 in |
Product Details
| Type | Wall Mount |
| Color | Black |
| Series | ADX-12 |
| Mounting Location | Wall |
| Capacity | 1250 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 6 |
| Manufacturers Part Number | 8888-06 |
| Form | Foam |
| Brand | GOJO |
Related Products
Cleanse Heavy dispensers are for use in the industrial and food service/processing markets. For use only with SC Johnson Professional® 2 L cartridges KCH2LT and KCL2LT (sold separately), which can be replaced in seconds, reducing maintenance time and cost. Dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency and have a large push button that allows easy use by hand or elbow; suitable in hygiene sensitive areas. Sight glass indicates the level of product in the cartridge ...
Constructed of chrome plated spout and battery or AC power operated, hands-free sensor housing with a highly polished finish over all surfaces. LED indicates function and battery condition on face front. Foam soap supply shall be from EZ Fill™ Vanity Mounted Top Fill Port and Multi-Feed Tank (supplied separately). Electrically operated using batteries or alternating current. Multi-Feed Dispenser Heads do not include a Multi-Feed Kit 0393-6-1A – EZ Fill™ Fill, MULTI-FEED FOAM SOAP Dispenser Head – Battery Operated (6 D Cell – not included) – 6 Pack SKU (comes with Remote Control) Soap ...
Show you care about the well-being of people in your facility with GOJO Luxury Foam Handwash Refills for the FMX-12 Push-Style Dispenser. This readily bio-degradable soap makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. Plus, it's free of harsh antibacterials, triclosan, parabens, phthalates, and dyes that can irritate skin. It comes in a SANITARY SEALED refill with a ...
ClassicSeries™ Soap Dispenser is ideal for restrooms in offices, restaurants, health care facilities, schools, hospitals, and more. Horizontal tank is constructed of durable, corrosion resistant stainless steel with a satin finish, and is vandal-resistant. Valve dispenses commercially marketed all-purpose hand soaps. Features concealed wall fastening, with hinged filler top that requires special key to open. Valve operates with less than 5 lbs. of force. Soap refill window allows for easy maintenance. 40-oz. capacity. Dimensions: 8-1/8W x 3-1/2D x 4-3/4H.
The Global Industrial™ Automatic Hand Sanitizer/Liquid Soap Dispenser provides immediate dispensing within a sense detection range of 3-5", making this highly suitable for school classrooms, offices, supermarkets, hospitals, and other high volume facilities. These battery powered, hands-free dispensers feature an external on/off switch, a tamper-resistant lock system for added safety, and a key to allow convenient access for assigned personnel. Dispensers accept most bulk liquid soaps and sanitizers up to a 1200 ml capacity inside a solid case of durable ABS plastic for lasting use. ...