Show you care about the well-being of people in your facility with GOJO Luxury Foam Handwash Refills for the FMX-12 Push-Style Dispenser. This readily bio-degradable soap makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. Plus, it's free of harsh antibacterials, triclosan, parabens, phthalates, and dyes that can irritate skin. It comes in a SANITARY SEALED refill with a fresh dispensing nozzle to help lock out germs. And, GOJO foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas and helping to keep drains clear. The GOJO Luxury Foam Handwash refill works with the FMX-12 Push-Style Dispenser to simplify maintenance in even the highest use and abuse environments. FMX is the No. 1 commercial dispensing system, with millions of units installed in the most challenging facilities, including airports, stadiums, schools, and gym showers. Across billions of uses, our dispensers are proven durable and dependable.
GOJO® FMX-12 Luxury Foam Hand Wash, FMX-12 Dispenser, Cranberry, 1,250 mL Pump
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Cranberry |
| Capacity | 1250 ml |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | 5161-04 |
| For Use With | GOJO 5150-06 |
| Brand | GOJO |