Show you care about well-being of the people in your facility with GOJO Premium Foam Hand wash with Skin Conditioners Refills for the TFX Touch-Free Dispenser. This readily biodegradable soap makes washing hands and maintaining clean restrooms easier. This cranberry-scented mild formulation helps wash away germs and is gentle on skin, so people are more likely to like the soap and wash their hands. This self-lathering foam hand wash is free of antibacterial, triclosan, parabens, and phthalates that can irritate skin. It is packaged in a SANITARY SEALED refill, with a fresh dispensing valve that helps lock out germs. GOJO foam soap rinses cleanly to keep sinks looking fresh and drains clear. The GOJO Premium Foam Hand wash refill works with the TFX Touch-Free Dispenser. TFX is the No. 1 commercial touch-free system, with millions of units installed across offices, healthcare facilities, stores, colleges, and other businesses and across billions of uses, are proven durable and dependable. Each 1,200 mL refill holds up to 2,000 uses of foam hand cleaner. TFX dispensers (2740-12, 2730-12, 2789-12) sold separately.
GOJO® Premium Foam Handwash with Skin Conditioners - 2 Refills/Case - 5361-02
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Foam |
| Capacity | 1200 ml |
| Scent | Cranberry |
| Package Quantity | 2 |
| Description | Foam Soap Refill |
| Manufacturers Part Number | 5361-02 |
| Brand | GOJO |