Dial® Antibacterial Defense Foaming Hand Wash, FIT Touch Free Refill, 1 L, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Dial® Professional Antibacterial Defense Foaming Hand Wash is hypoallergenic and formulated with aloe. This mild formula kills more than 99.99% of bacteria encountered in away-from-home settings while being gentle on skin; leaving it feeling soft, smooth, and healthy. This product is NSF® Nonfood Compounds Program Listed. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antibacterial |
| Type | Foam |
| Scent | Original |
| Capacity | 1000 ml |
| Package Quantity | 3 |
| Color | Orange |
| Manufacturers Part Number | 16674 |
| For Use With | FIT Universal Touch Free Dispenser |
| Brand | Dial |