Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be recycled.
Provon® Clear & Mild Foam Hand Wash, Unscented, 1250 ml Capacity, Pack of 3
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Unscented |
| Capacity | 1250 |
| Size Type | 1250 ml |
| Package Quantity | 3 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 2527905 |
| For Use With | PROVON ADX-12 Dispensers |
| Brand | Provon |
Related Products
PURELL® Brand HEALTHY SOAP® Gentle and Free Foam features a refreshing soap formulation that provides a pleasant handwashing experience. The hypoallergenic foam helps wash away dirt and germs gently. It's designed to be mild for frequent use without irritation and doesn't use fragrance, antibacterials, dyes, phthalates, parabens, or triclosan. This 1200 mL refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to eliminate the risk of contamination.
PURELL Brand CLEAN RELEASE Technology (CRT) HEALTHY SOAP High Performance Foam quickly removes bacteria and soils commonly found in healthcare settings while nourishing the skin. Studies found it removed soils and germs better from dry or irritated skin than regular soaps with three times fewer germs left on the skin. CLEAN RELEASE Technology reaches into skin's cracks and crevices 2X better to wash away more than 99% of dirt and germs. The hypoallergenic formula contains naturally derived ingredients and is better for the skin. It rinses fast and clean for easy gloving.
Scott® provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott® E-2 Antiseptic Foam Skin Cleanser contains 1.75% PCMX and is rated by the National Sanitation Foundation (NSF) as E-2 and safe for hand washing in and around food processing and foodservice. This efficient "wash and work" antiseptic formula is E-2 rated at 50 ppm chlorine dip equivalency. The simple-to-load cassette of bulk hand soap is designed to fit in a manual Scott® Professional Cassette Skin Care Dispenser, so ...
Pro Handsoap Lavender, 17oz Pump, Crystal-clear, plant-derived Hypoallergenic Hand Soaps are formulated to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with vitamin E, fragrances and essential oils to invigorate the senses and moisturize while protecting hands. Soothing Lavender scent. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. NSF E1 registered. EPA Safer Choice and USDA Biobased Certified.
Pro Handsoap Free & Clear, 1 Gallon, Crystal-clear, plant-derived Hypoallergenic Hand Soaps are formulated to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with vitamin E, glycerin, and grapefruit seed extract to nourish and moisturize while protecting hands. Free & Clear. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived ingredients. Product is free of dyes; greywater and septic safe. NSF E1 registered. EPA Safer Choice and USDA Biobased Certified.