Ampad® Gold Fibre® Project Planners help you confidently track and manage large jobs. Premium-weight paper is project ruled with customizable subject line, author and date box and numbered lines to help you prioritize tasks. A snag-resistant coil, sturdy cover and extra-strong back make this book perfect for taking notes on the go. The top-bound format is ideal for lefties.
Ampad® Gold Fibre Wirebound Project Notes Pad, Green Cover, 70 White 8.5 x 11 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
| Paper Weight | 20 lbs |
Product Details
| Sheets | 70 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Green |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 1 |
| Description | Gold Fibre Notebook |
| Package Quantity | 70 Sheets/Pad |
| Features | Micro Perforated, Repositionable |
| Brand | Esselte |