Boorum & Pease® Special Laboratory Notebooks are Smyth-sewn to provide a superior, tamper-evident record of work suitable for proof of discovery or invention or to establish date of conception. Record-ruled pages provide fields for project name, notebook number, witness signature and date on premium, acid-free paper printed with quality permanent and water-proof ink. These hardbound volumes arrive individually film wrapped to protect elegant gold foil-stamped covers with reinforced red spine and corners for durability.
Boorum & Pease® Laboratory Notebook, Data/Lab-Record Format, (300) 10.38 x 8.13 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/8 in |
| Height | 10-3/8 in |
Product Details
| Sheets | 300 |
| Supply Type | Basic Supplies |
| Type | Wireless Notebook |
| Color | Black |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | Record |
| Pads | 1 |
| Description | Laboratory Notebook |
| Package Quantity | 300 Sheets/Pad |
| Brand | Esselte |