Post-it® Notes Mini Cubes, 1.8"x1.8", Green/Orange Wave Collection, 400 Sheets/Cube, 3 Cubes/PK
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas. They stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. More notes per pad than any other Post-it® Note. The colors add a pop of style to your desk. Post-it® Notes are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Sticky Note Cube |
| Package Quantity | 3 Cubes/Pack |
| Description | Notes Mini Cubes |
| Color | Assorted |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |