Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Silky

Model # :WBB766267

MPN #: 153-24

Silky Gomtaro Root Cutting Saw,240MM, Large Teeth

Product Description
Beautifully balanced, straight, root-cutting saw with a 9-1/2-inch, ultra-strong, mono-constructed blade. Now root cutting can be done without the worry of tool or teeth damage. Features rust-resistant, hard chrome-plated (including teeth), taper-ground blade with an impulse-hardened, non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide fast, clean and extremely smooth cutting action.The Silky Gomtaro handsaw is a great combination of high performance blade with an integrated non-slip cushioned comfort rubber handle that really sticks in your hands. Durable red polypropylene sheath with belt clip is included. Exceptional design, strength, balance and superior finish quality. Ideal for all root cutting tasks. Made in Japan.

Technical Features

  • 9-1/2-inch (240 mm) blade length 7 teeth per inch (8 teeth per 30 mm) teeth configuration
  • 0.3 pounds (140 grams) operating weight; 0.6 pounds (260 grams) weight with sheath
  • Durable red polypropylene sheath with belt clip is included
  • Product applications include root cutting
  • Limited lifetime warranty against defects in material and workmanship
PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.9 in
Width3.1 in
Height1.5748 in
Weight2 lbs
Blade Length9-1/2 in

Product Details

Sheath MaterialPolypropylene
Teeth per 30 mm8
Teeth per Inch7
MaterialJapanese Steel
Handle Color FamilyRed
Manufacturers Part Number153-24
Tooth TypeLarge
BrandSilky