The Beta 1128BMX electrician's scissors feature straight stainless steel blades with microteeth on one side. The handle has a soft rib for a secure grip and the blade has a handy wire cutting groove. The scissors measure 5-13/16" long with 2-1/4" long blades.
Beta 1128BMX Straight Blade Electrician's Scissors w/ Microteeth & Wire Cutting Groove, 5-13/16"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/16 |
| Weight | 0.2 |
| Size | 5-13/16 |
Product Details
| Type | Electrician's Scissors |
| Description | Electrician’s Scissors |
| Manufacturers Part Number | 011280051 |
| Brand | Beta |