20" Protouch™ Coarse Cut Saw - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
20" ProTouch™ Course Cut Saw
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course. Blade length is 20". Blade thickness is 1mm. Tooth count is 9 pt. Carton quantity is 2.
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course. Blade length is 20". Blade thickness is 1mm. Tooth count is 9 pt. Carton quantity is 2.
PRICE
$65.90 Sold in packages of 2 / $32.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 20 (508mm) in |
| Blade Thickness | 1mm |
Product Details
| Type | 20" ProTouch Coarse Cut Saw |
| Handle Material | ProTouch Handle |
| Tooth Count | 9 pt. |
| Package Quantity | 2 |
| Brand | IRWIN Tools |