Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB243454

Global Industrial™ Gondola Shelving, Single Sided Wall Starter, 48"W x 19"D x 72"H, Beige

Product Description
✓ 18-gauge steel base deck serves as the beginning of a retail wall display
✓ Pegboard back panel for alternate display of merchandise
✓ Durable 7-gauge steel uprights to support heavy loads

Maximize space and improve product visibility with the Global Industrial™ Gondola Shelving Single-Sided Starter Unit. Constructed from heavy-duty steel for lasting durability, it features an 18-gauge steel base shelf deck with an impressive 600 lb. capacity and a sturdy ¼" MDF pegboard panel. This single-sided starter unit is perfect for placement against walls to optimize floor space and create organized merchandising displays. An ideal solution for supermarkets, convenience stores, pharmacies, and other retail spaces, this unit has an open design that allows customers to quickly browse and select products from multiple angles. Limited 1-Year Warranty.

  • Durable beige powder coat finish
  • Connect multiple units for seamless display runs
  • Dimensions: 48"W x 19"D x 72"H
  • Shelves & accessories sold separately
  • PRICE
    $435.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth19 in
    Height72 in

    Product Details

    TypeStarter Shelving Unit
    Number of Sides1
    MaterialSteel
    ColorBeige
    Manufacturers Part Number243454
    BrandGlobal Industrial

    Warranty

    Warranty1 Year