Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB243472

Global Industrial™ Gondola Shelving End Cap, 36"W x 19"D x 72"H, Beige

Product Description
✓ Displays products at the end of & perpendicular to a shopping aisle
✓ Pegboard back panel allows for alternate display of merchandise
✓ 18-gauge steel deck supports up to 600 lbs.

Maximize space and improve product visibility with this Global Industrial™ Gondola Shelving End Cap. Constructed from heavy-duty steel for lasting durability, it features an 18-gauge steel base shelf deck with an impressive 600 lb. capacity and a sturdy ¼" MDF pegboard panel. This unit is a standalone fixture that easily attaches to double-sided shelving models to cap off the end of a shopping aisle. An ideal solution for supermarkets, convenience stores, pharmacies, and other retail spaces, this end cap has an open design that allows customers to quickly browse and select products from multiple angles. Limited 1-Year Warranty.

  • Durable beige powder coat finish
  • Easily assembles & disassembles for convenient transport, installation, & relocation
  • Dimensions: 36"W x 19"D x 72"H
  • Shelves & accessories sold separately
  • PRICE
    $455.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth19 in
    Height72 in

    Product Details

    TypeEnd Cap
    Number of Sides1
    MaterialSteel
    ColorBeige
    Manufacturers Part Number243472
    BrandGlobal Industrial

    Warranty

    Warranty1 Year