Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Abell-Howe

Model # :WBB2336317

MPN #: 900031

Abell-Howe® Top-Braced Wall Mounted Jib Crane 900031 4000 Lb Cap 20' Span w/ 200° Rotation

Product Description
Top-Braced Wall Mounted Jib Crane with 200 Degree Rotation for maximum hook coverage. This all purpose tie rod wall mount jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinge mounts easily to any substantial structural steel building column at desired height. Tie rod is threaded for ease of installation and field adjustments. Crane fittings have bearings with lube fittings for long lasting life and ease of movement. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.

PRICE
$3,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Weight Capacity4000 lbs
Weight985 lbs
Span20'
Flange Width6-1/2 in
I-Beam Height12 in

Product Details

Assembly RequiredYes
TypeWall Bracket Jib Crane
Hinge Spacing6' 6" ft
Thrust & Pull16980 lbs
ColorYellow
SeriesJ900
StyleTop Braced
MaterialSteel
DescriptionWall Mount Jib Crane
Manufacturers Part Number900031
BrandAbell-Howe

Warranty

Warranty1 yr