Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Generac

Model # :WBB2305891

MPN #: 7715

Generac® Portable Generator W/ Electric/Recoil Start, Gasoline, 8000 Rated Watts

Product Description
Generac™ GP8000E offers many benefits that make this model a favorite for emergency power or recreational use. PowerRush™ Advanced Technology delivers over 30% more starting capacity* (*increase electrical current upon demand above rated output when starting electric motors), and electric start makes the GP8000E easy to use (battery included). You'll always be prepared with the plug-in battery jack that keeps the battery charged and ready for unexpected outages. The long-lasting OHV engine and large-capacity steel fuel tank with fuel gauge provide increased durability and up to an 11-hour runtime at 50% load. Rough or rugged environments will not be an issue thanks to the covered outlets for added protection, heavy-duty wheels that will never go flat and a fold-down handle that will enable you to easily transport your generator to any location. The low-oil feature will automatically shut down the generator, preventing damage to the unit, while the hardened 1.25-in. steel-tube cradle increases strength and resilience. And with the regular maintenance alerts provided by your hour meter, you'll never be caught off guard.

Features
  • Featuring PowerRush™ ADVANCED TECHNOLOGY - Delivers over 30% more starting capacity allowing you to do more with less.
  • Disclaimer Increases electrical current upon demand above rated output when starting electric motors.
  • Electric start model for easy operation (Battery Included)
  • Generac's durable OHV engine with splash lubrication provides a long engine life
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to an 11 hour run-time at 50% load.
  • Low-oil level shutdown automatically safeguards engine from damage
  • Hardened 1-1/4" steel-tube cradle for added durability and strength
  • Hour meter tracks maintenance intervals
  • Heavy-duty, never-flat wheels allow for easy portability
  • Fold-down handle for sturdy portability and compact storage
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Plug-in battery charger jack keeps battery charged and ready to go


See price in cart

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27.2 in
Width27 in
Height26.5 in
Weight198 lbs

Product Details

Wheels9.5" Never-Flat
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time11 (1/2 Load)
MaterialSteel
OperationManual
Hour MeterYes
Manufacturers Part Number7715
Rated Amps66.6/33.3 A
Low Oil ShutoffYes
BrandGenerac
MufflerYes
ColorBlack
SeriesGP
Surge Watts10000 W
Fuel Tank Capacity7.9 gal
Fuel GaugeYes
Voltage120/240 V
IncludesOwners Manual, First Oil, Funnel
DescriptionPortable Generator
Diagnostic AlertsLow Oil Shutoff
Outlets3
Fuel TypeGasoline
Engine Displacement420 cm³
Outlet Type5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
Rated Watts8000 W
Engine TypeGenerac® OHV

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsEPA, CSA, Prop 65, UL