Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3252571

MPN #: EPS-0607-0VF3M

Mi-T-M® ePowerStation™ Portable Power Station, Lithium-ion Battery, 6000W, 7.0kWh

Product Description
ePowerStation™ is a high-capacity, eco-friendly and durable power source for situations where gas generators are not practical.

Vanguard™ Battery Technology:
  • Lithium-Ion battery with nickel manganese cobalt (NMC) cells
  • Ability to charge and discharge simultaneously
  • Batteries are serviced and fully recyclable through an authorized Vanguard battery service center
Frame:
  • Powder coated steel frame
  • 13-inch flat-free tires with locking tire brake
Digital Display:
  • Home screen displays available power levels and estimated run time
  • Diagnostic screen shows battery status, charger performance and alerts
  • Run time screen provides applied load, state of charge and projected run time
  • Built-in calculator estimates run time based on load and battery level
Components:
  • Security lock with key locks the EBOX to the unit
  • Charger is rated at 3000-watts
  • 120V charging cord
  • Water resistant battery and charger
  • Inverter is rated at 6000-watts
Battery Safety/Certifications:
  • Integrated BMS monitors individual cell voltage, current, resistance and temperature
  • UL 1642 Cell Safety Certification·UL/IEC Pack Performance
  • REACH and Battery Directive (2006/66/EC) Environmental Compliance


PRICE
$19,999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/8 in
Width24 in
Height35 in
Weight305 lbs

Product Details

Battery TypeLithium-Ion
TypePortable Power Station
ColorBlack
SeriesePowerStation
For Use WithEBOX-0001-M
Batteries IncludedYes
Surge Power18000W
Voltage120/240 V
Battery Bank7.0kWh
Output Power6000W
MaterialSteel
Manufacturers Part NumberEPS-0607-0VF3M
Number of Outlets4
BrandMi-T-M

Warranty

Warranty1 Year Inverter, 2 Years Unit, 3 Years Charger, 8 Years Battery yr