Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3082105

MPN #: 70054

Simpson® 7000W Industrial Portable Generator, Honda GX390 Engine, Black

Product Description
Simpson®'s Industrial generators are perfect for providing power at work sites, recreational facilities, residential location, and more. Many are equipped with a foldable handle for ease of mobility and storage. Their heavy duty roll cage frames provide durability and protection for the generator. Whether tailgating before a game, charging tools at a construction site or providing backup power for your home, rely on Simpson® for your power needs. This product has commercial warranty of 3 years.

Features:
  • Honda® GX390 engine with a low oil shutdown feature
  • Roll cage frame protection with a foldable handle for easy mobility and storage
  • 7000 running watts, 8500 starting watts
  • Never-flat wheels for ease of maneuverability across various terrain


PRICE
$2,149.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width25 in
Height30.25 in
Weight175 lbs

Product Details

ColorBlack/Red
For Use WithWork Sites/Recreational Facilities/Residential Location
Start TypeRecoil
Fuel Tank Capacity7.9 gal
Run Time12
Voltage120/240 V
MaterialAluminum
Outlets4
Manufacturers Part Number70054
Fuel TypeGasoline
Engine Displacement389 cu cm
Rated Watts7000 W
BrandSimpson