GPM All Purpose Fast Drying Gloss Enamel 10 oz. Aerosol Can, White - 542615
Write a Review
|
Questions & Answers (0)
Product Description
The General Purpose Spray is a very economical interior/exterior all purpose, fast drying gloss enamel. Wood, metal, furniture, handcrafts, and other paintable surfaces.
PRICE
$5.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | All Purpose Fast Drying Gloss Enamel |
| Features | Cost-effective |
| Color | White |
| Manufacturers Part Number | 542615 |
| Brand | General Paint & Mfg |