Professional Plastics GPO-3 U-Channel #1166, 0.250"Thick X 3"W X 0.875"Leg X 10'L
Write a Review
|
Questions & Answers (0)
Product Description
GPO-3 Channel for electrical applications. GPO-3 (GPO3) U-Channel and Hat Channel perform well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. Also available in specialty grades from Glastic Contact a Professional Plastics customer service representative for more details.
PRICE
$89.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 3 in |
| Thickness | 0.25 in |
| Size | 0.250"Thick X 3"W X 0.875"Leg X 10'L |
Product Details
| Type | GPO-3 U-Channel |
| Description | GPO-3 U-Channel #1166 |
| Manufacturers Part Number | PGPO3CHANNEL1166-10 |
| Brand | Professional Plastics |