PP Nomex 3.0 Density Fiberglass Phenolic Honeycomb, 0.5"Thick X 48"W X 96"L, .125 Cell AR2223
Write a Review
|
Questions & Answers (0)
Product Description
AeroRigid™ 2223 is a sandwich panel made with facings of fiberglass cloth reinforced phenolic laminate and Nomex® honeycomb (SAH) that is designed for use in aircraft cabin interior structures such as galleys, lavatories, bulkheads, partitions, storage compartment and crew rests. AeroRigid™ 2223 provides high surface finish to minimize extra fill and fair preparation.
PRICE
$1,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.5 in |
| Size | 0.5"Thick X 48"W X 96.000"L |
Product Details
| Type | Fiberglass Phenolic Honeycomb |
| Description | Nomex 3.0 Density Fiberglass Phenolic Honeycomb |
| Manufacturers Part Number | SHCNO.500X48X963.001-05F05F |
| Brand | Professional Plastics |