- Forged steel, Quenched and Tempered
- Features quick and easy assembly
- Designed for use with Grade 70 chain
- Not intended for overhead lifting
- Must be proof-tested prior to use with a Grade 80 chain sling, in accordance with ASME B30.11
Crosby A-330 Alloy Chain Clevis Grab Hook 1/2", 12000 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.72 in |
| Width | 3.56 in |
| Weight | 2 lbs |
| Chain Size | 1/2 in |
| Working Load Weight Limit | 12,000 lbs |
Product Details
| Type | Clevis Grab |
| Material | Alloy |
| Color | Brown |
| Manufacturers Part Number | 1027329 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |