Advantage Grade 70 Transport Chain G70312x92 - 5/16" Dia. - 4700 Lb. Cap. - 92' Pail
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 70 Transport Chain - 5/16" Dia. - 4700 Lb. Cap. - 92' Pail
Welded, Meets DOT Regulations, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Welded, Meets DOT Regulations, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1/2 in |
| Weight Capacity | 4700 lbs |
| Weight | 86 lbs |
| Material Diameter - Chain Size | 5/16" (8mm) |
Product Details
| Assembly Required | No |
| Type | Transport Chain |
| Body Material | Steel |
| Color | Yellow |
| Country of Origin | China |
| Material | Steel |
| Construction Type | Chains |
| Description | Pail |
| Package Quantity | 92' |
| Manufacturers Part Number | G70312x92 |
| Grade | Grade 70 |
| Brand | Advantage |
Warranty
| Warranty | Mfg Defect |