Advantage Grade 80 Alloy/Sling Chain G80500B10 - 1/2" Dia. - 12,000 Lb. Cap. - 10' Box
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 80 Alloy/Sling Chain - 1/2" Dia. - 12,000 Lb. Cap. - 10' Box
Black Oxide, Approved by OSHA for Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Black Oxide, Approved by OSHA for Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 3/4 in |
| Weight Capacity | 12,000 lbs |
| Weight | 26.1 lbs |
| Material Diameter - Chain Size | 1/2" (13mm) |
Product Details
| Assembly Required | No |
| Type | Alloy/Sling Chain |
| Body Material | Steel |
| Color | Black |
| Material | Steel |
| Construction Type | Chains |
| Description | Box |
| Package Quantity | 10' |
| Manufacturers Part Number | G80500B10 |
| Grade | Grade 80 |
| Brand | Advantage |
Warranty
| Warranty | Mfg Defect |