Advantage Grade 70 Transport Binder Chain G70BC500X25 - 1/2" Dia. - 11,300 Lb. Cap. - 25' Box/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 70 Transport Binder Chain - 1/2" Dia. - 11,300 Lb. Cap. - 25' Box/Bag
Chain with 2 Grab Hooks - Load Securement. Additional quantities can be made to order, Must call to place order for different quantity.
Chain with 2 Grab Hooks - Load Securement. Additional quantities can be made to order, Must call to place order for different quantity.
PRICE
$385.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight Capacity | 11,300 lbs |
| Weight | 65 lbs |
| Material Diameter - Chain Size | 1/2" (13mm) |
Product Details
| Assembly Required | No |
| Type | Transport Binder Chain |
| Body Material | Steel |
| Color | Yellow |
| Material | Steel |
| Construction Type | Chains |
| Package Type | Box/Bag |
| Package Quantity | 1 piece |
| Manufacturers Part Number | G70BC500X25 |
| Grade | Grade 70 |
| Brand | Advantage |