Advantage Grade 43 High Test Chain SCHT375B10 - 3/8" Dia. - 5400 Lb. Cap. - 10' Box
Write a Review
|
Questions & Answers (0)
Product Description
Advantage Grade 43 High Test Chain - 3/8" Dia. - 5400 Lb. Cap. - 10' Box
Welded, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
Welded, Not For Overhead Lifting. Can be made to custom order, must call to place order for custom lengths.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 9/16 in |
| Weight Capacity | 5400 lbs |
| Weight | 14.8 lbs |
| Material Diameter - Chain Size | 3/8" (10mm) |
Product Details
| Assembly Required | No |
| Type | High Test Chain |
| Body Material | Steel |
| Color | Silver |
| Country of Origin | China |
| Material | Steel |
| Construction Type | Chains |
| Description | Box |
| Package Quantity | 10' |
| Manufacturers Part Number | SCHT375B10 |
| Grade | Grade 43 |
| Brand | Advantage |