LabExact® Grade CFP4 25um Qualitative Cellulose Filter Paper, 7cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
The fastest flow rate demonstrated by any of the qualitative cellulose filter media's resulting in a low retention rate of approximately 25µm. Very commonly used as the first media in a multi-stage filtration process. Ideally suited for use in organic extractions and biological fluid separation processes. Often specified in air monitoring applications where the entrapment of fine particulate is not required.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$9.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 25um |
| Diameter | 7 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP4 |
| Color | White |
| Manufacturers Part Number | LE-CFP4-070 |
| Grade | CFP4 |
| Retention | 25 |
| Brand | LabExact |