LabExact® Grade CFP40 8um Qualitative Cellulose Filter Paper, 5.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Demonstrating medium retention and flow rates, this media is widely used in many general quantitative procedures in both liquid and gas. These procedures include: standard environmental test procedures such as soil sample analysis & the collection of trace elements and radionuclides in air samples. Also used in liquid food tests for determination of sediments, primary analysis of cements and slurries and sample preparation prior to spectrophotometry.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 8um |
| Diameter | 5.5 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP40 |
| Color | White |
| Manufacturers Part Number | LE-CFP40-055 |
| Grade | CFP40 |
| Retention | 8 |
| Brand | LabExact |